Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Generic use bit whetstone A

Generic use bit whetstone A E00010

4.73 (11)
Item.#
07698284
Mfr.#
E00010
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
Hole Diameter (phi mm)
12.7
Grain Size
36
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
100x19x12.7
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
2400
Hardness
O
Thickness (mm)
19
Shape
No. 1 (flat)
Grain Size, Hardness
36O
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Cutlery
4
From Japan
On 2018-04-24 19:14:08
I have not used it yet, but I have bought it because it seems to have a good reputation.
This review is about item#7698372.
Sharpening the drill to produce Tsukiya and small articles of the cutlery
5
From Japan
On 2018-04-11 17:14:59
I was planning to purchase from before but I opened an order on your company page and checked hole diameter etc and so I ordered it. As the grindstone became smaller, I got lost, so I am feeling refreshed and now I use it with confidence. Thank you.
This review is about item#8126921.
Grinding iron material for smithing
5
From Japan
On 2018-03-19 18:55:08
There is no problem in terms of performance. Since there is no part number attached to the disc itself, it is very inconvenient when placing an order for replacement.
This review is about item#8126431.
Deburring etc.
5
From Japan
On 2016-08-19 16:14:33
Because it is not selling near, it is very helpful. These products are the first time so I have no chance to compare with others, but I think that the usability is good without problems.
This review is about item#7698381.
Used for various processing
5
From Japan
On 2016-07-04 21:14:10
There are only goods of the first-class manufacturer, and it is easy to cut.
This review is about item#07698363.
As a desktop grinder replacement part
5
From Japan
On 2016-06-18 09:04:51
I use it without any problem. After all the maker items are good.
This review is about item#08126404.
Deburring of steel materials,
5
From Japan
On 2014-11-19 12:01:05
It is not going to be used more and more, but the feeling of use is satisfied
This review is about item#06727366.
Polishing of drill blade
5
From Japan
On 2013-03-01 20:45:17
The type of grinding stone I bought is A, and it is for steel. The manufacturer is Noritake. The seal is stamped! Test after installation. This guy also circulated in good balance. Domestic product to fluffy, it is a good product.
This review is about item#08126377.
General grinding
5
From Japan
On 2012-05-20 14:01:17
Although it is a grinding stone used for Makita's finishing grinder, it was a special size so I used items that had been reduced to half, but I got it in the short term where I found and arranged this time. The feeling of use is very good. It seems that some things are likely to be used, so I would like to act positively.
This review is about item#07698302.
I use it for rough cutting by refreshing the mowing scythe.
3
From Japan
On 2012-02-27 22:52:18
Although it is the cheapest in this standard, it provides stable grinding.
This review is about item#06727341.