Buy more than* S$200* and get FREE SHIPPING

  • Generic use bit whetstone A

Generic use bit whetstone A E00070

4.75 (8)
Item.#
07698311
Mfr.#
E00070
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
125x19x12.7
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
12.7
Grain Size
36
Maximum Peripheral Velocity (m/min)
2400
Shape
No. 1 (flat)
Grain Size, Hardness
36O
Hardness
O
Thickness (mm)
19
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2016-08-19 16:14:33
Because it is not selling near, it is very helpful. These products are the first time so I have no chance to compare with others, but I think that the usability is good without problems.
This review is about item#7698381.
Used for various processing
5
From Japan
On 2016-07-04 21:14:10
There are only goods of the first-class manufacturer, and it is easy to cut.
This review is about item#07698363.
As a desktop grinder replacement part
5
From Japan
On 2016-06-18 09:04:51
I use it without any problem. After all the maker items are good.
This review is about item#08126404.
Deburring of steel materials,
5
From Japan
On 2014-11-19 12:01:05
It is not going to be used more and more, but the feeling of use is satisfied
This review is about item#06727366.
Polishing of drill blade
5
From Japan
On 2013-03-01 20:45:17
The type of grinding stone I bought is A, and it is for steel. The manufacturer is Noritake. The seal is stamped! Test after installation. This guy also circulated in good balance. Domestic product to fluffy, it is a good product.
This review is about item#08126377.
General grinding
5
From Japan
On 2012-05-20 14:01:17
Although it is a grinding stone used for Makita's finishing grinder, it was a special size so I used items that had been reduced to half, but I got it in the short term where I found and arranged this time. The feeling of use is very good. It seems that some things are likely to be used, so I would like to act positively.
This review is about item#07698302.
I use it for rough cutting by refreshing the mowing scythe.
3
From Japan
On 2012-02-27 22:52:18
Although it is the cheapest in this standard, it provides stable grinding.
This review is about item#06727341.
Roughing of hand-cutting blades, metal working
5
From Japan
On 2012-02-20 22:11:16
I feel that the amount of cut is larger than other manufacturers. Also, clogging is not severe. Although it seems that the grinding surface is apt to be slightly deformed when it is a rough grain. I used a single manufacturer, but I think that this makes the most sense.
This review is about item#07698652.