Buy more than* S$200* and get FREE SHIPPING

  • Generic use bit whetstone A
  • Generic use bit whetstone A
  • Generic use bit whetstone A

Generic use bit whetstone A E00170

4.75 (8)
Item.#
07698372
Mfr.#
E00170
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
TRUSCO Part Number
377-7731
Grain Size, Hardness
60O
Hardness
O
Thickness (mm)
16
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
Maximum Peripheral Velocity (m/min)
2400
Shape
No. 1 (flat)
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
150x16x12.7
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Grain Size
60