NoteBuy more than* S$200* and get FREE SHIPPING

  • Generic use bit whetstone A

Generic use bit whetstone A E00450

4.75 (8)
Item.#
07698537
Mfr.#
E00450
Package Qty.
1Sheet
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2016-12-15
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
Outer Diameter (phi mm)
205
Hole Diameter (phi mm)
25.4
Grain Size
60
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.
Maximum Peripheral Velocity (m/min)
2400
Grain Size, Hardness
60O
Hardness
O
Thickness (mm)
19
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
205x19x25.4
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Deburring, etc.
5
From Japan
On 2016-08-19 16:14:33
You very helpful because it does not sell in the vicinity. Since these products are the first time you do not have so than the other, but I think that usability is good without any problems.
This review is about item#7698381.
Used for a variety of processing
5
From Japan
On 2016-07-04 21:14:10
There is only leading manufacturer of goods, a good cut.
This review is about item#07698363.
As bench grinder replacement part
5
From Japan
On 2016-06-18 09:04:51
It used without any problems. After all brand item looks good.
This review is about item#08126404.
Steel deburring,
5
From Japan
On 2014-11-19 12:01:05
Although not use more and more, a feeling of use satisfaction
This review is about item#06727366.
Polishing of the drill bit
5
From Japan
On 2013-03-01 20:45:17
Type of wheels bought in, saying A, is for iron and steel. Manufacturers, Noritake. Seal of approval has been stamped! Mounted after the test. This guy also had me around a well-balanced. Indeed domestic, good goods.
This review is about item#08126377.
General grinding
5
From Japan
On 2012-05-20 14:01:17
It grindstone that you are using to finish grinder of Makita, but because it is a special size was using the thing that was reduced to half until now, but I was able to get in the short term was to arrange find this time. A feeling of use is very good. You want to use actively so it is also available those various use likely.
This review is about item#07698302.
We use for roughing in the mowing sickle of refresh.
3
From Japan
On 2012-02-27 22:52:18
But the cheapest in this standard, has provided us with a stable grinding.
This review is about item#06727341.
Roughing of handmade knives, metal processing
5
From Japan
On 2012-02-20 22:11:16
I feel that the amount of cuts compared to other manufacturers often. In addition, clogging does not have badly. It seems to be easy to slightly abrasive surface is deformed when it comes to rough guy particle size, but .... One way manufacturers have used, but this is I think that most reasonable.
This review is about item#07698652.