Buy more than* S$200* and get FREE SHIPPING

  • Generic use bit whetstone A

Generic use bit whetstone A E00580

4.75 (8)
Item.#
07698555
Mfr.#
E00580
Package Qty.
1Sheet
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Bond
V75R
Abrasive Material
A
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
255x25x25.4
Outer Diameter (phi mm)
255
Hole Diameter (phi mm)
25.4
Grain Size
24
Maximum Peripheral Velocity (m/min)
2400
Shape
No. 1 (flat)
Grain Size, Hardness
24N
Hardness
N
Thickness (mm)
25
Purpose
general steel with comparatively high tensile strength and large stretch (SS) which has not been hardened.