The reviews are automatic translation.
Replacement of consumables
From Japan
On 2017-12-20 22:06:24
We can not purchase 100 mm size wheels easily at home centers, so we are saved.
It is a scratch on a ball that makes me feel lost because the price is not much different from a wheel of a larger size.
Please develop 100mm grindstone with our own product of monotaro.
PB
We look forward to bargain cheap sale.
Byte grinding
From Japan
On 2017-05-21 20:50:48
I received it immediately very much, but the price was normal.
Carbide knife finish
From Japan
On 2017-04-10 13:14:45
There is no problem to the product itself, the feeling of use is also good. But packing is disappointing. This time I bought two pieces of GC and WA red, whereas the WA red one was wrapped in cushioning material (bubble wrap), whereas this GC was a plastic with only one thin cardboard on one side. Thanks to this, there was a little dent as small finger nails on the side without cardboard. I will use it as it is because there is no problem on the purpose of this time, but I think that I am returning it for the purpose of severe polishing.
Polishing of metal products
From Japan
On 2017-02-05 20:47:42
I did not sell it to the home center, and I could purchase it cheaply.
Grinding tool
From Japan
On 2017-01-11 21:34:37
It may be the reason of the double-headed grinder that I own, but it is ubiquitous in the direction perpendicular to the rotation axis.
Polishing of carbide drill blades
From Japan
On 2017-01-05 22:58:40
With the grinding stone attached to the grinder, the carbide drill blade (monotalou, detailed unknown) was not ground, so it was replaced with a GC grindstone. For GC grinding wheels, the carbide blade can be successfully grounded, but on the contrary, the high-speed blade and the cobalt high-speed blade are excessively ground and can not be finely adjusted (the high-speed blade which is thinner than approximately φ 4 has a contact portion at the time of contact with the grindstone It felt like disappearing).
Grinding tool
From Japan
On 2016-11-17 16:05:07
Especially None None None None in particular
Sharp cutting tool
From Japan
On 2016-10-25 18:33:46
It can be used without problems. If the price goes a little cheaper ...
Purchase as a grinder stone exchange
From Japan
On 2016-08-26 16:17:34
I am satisfied that it was immediately delivered at a low price.
Product production
From Japan
On 2016-06-30 16:08:57
No particular problem