Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone WA red No. 1
  • General bit whetstone WA red No. 1
  • General bit whetstone WA red No. 1

General bit whetstone WA red No. 1 E60010

4.53 (19)
Item.#
07699483
Mfr.#
E60010
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V36R
Shape
No. 1 (flat)
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
100x13x12.7
Outer Diameter (phi mm)
100
Hardness
L
Thickness (mm)
13
Abrasive Material
WA red
Grain Size
60
Grain Size, Hardness
60L
Maximum Peripheral Velocity (m/min)
2400
Hole Diameter (phi mm)
12.7
Purpose
Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Correction of tool
5
From Japan
On 2017-12-28 20:58:00
It was convenient for detailed work. Particles are stable and easy to use.
This review is about item#7699535.
Polishing finish of press mold parts
5
From Japan
On 2017-09-16 14:42:46
I have ordered many times repeatedly. Every time Monotaro says it is cheaper than purchasing where I bought it from.
This review is about item#7699596.
Sickle sharpening
4
From Japan
On 2017-04-13 22:05:51
I use a sickle where I can not cut beautifully with a grass cutter. I bought it for regular sickle blade polishing. Is good.
This review is about item#7699483.
Grinding band saw teeth
5
From Japan
On 2017-03-29 17:44:35
I want a size of about 180 mm if I can. The feeling of the stone looks good.
This review is about item#7699544.
Mainly metal working.
3
From Japan
On 2017-02-04 15:59:50
I like the product. A word as a person who always uses a grindstone. I bought two pieces this time, please stop sending them in layers naked. Cracks and cracks are entering the accident.
This review is about item#7699501.
Two-head grinder stone
5
From Japan
On 2016-09-29 20:11:56
I use it to sharpen the grass cutter blade (bamboo blade). I think that it fits the blade with a smooth grinding comfort. I also wanted to buy the same thing next time.
This review is about item#39474102.
Polishing operation
5
From Japan
On 2016-05-26 14:58:24
I did not put it in a nearby shop, so it was good. Usability is good
This review is about item#06727393.
Kitchen knife
5
From Japan
On 2016-03-15 08:58:15
I attached it to the desktop grinder I got. I had a pleasant answer when listening after calling without knowing the hole diameter. Employee training is good evidence.
This review is about item#06727375.
Grinding of cutting tools
1
From Japan
On 2016-02-16 14:48:25
The goods themselves are satisfactory enough, but the packing condition is the worst. It is a grinding stone for grinder, there is not enough cushioning material, but it is bundled separately from paper with bytes etc. Considering the delivery by courier, I thought it was a thing that did not break well. In the future, please improve the packing condition.
This review is about item#07699693.
Polishing of turning tool
4
From Japan
On 2016-02-10 15:31:35
I would like to use polishing turning tool, large size (fine item) with this size.
This review is about item#08134147.