Buy more than* S$200* and get FREE SHIPPING

  • General bit whetstone WA red No. 1

General bit whetstone WA red No. 1 E60060

4.53 (19)
Item.#
07699501
Mfr.#
E60060
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bond
V36R
Grain Size, Hardness
80K
Maximum Peripheral Velocity (m/min)
2400
Hole Diameter (phi mm)
12.7
Thickness (mm)
6.4
Grain Size
80
Purpose
Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
Abrasive Material
WA red
Outer Diameter (phi mm)
150
Hardness
K
TRUSCO Part Number
359-6818
Shape
No. 1 (flat)
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
150x6.4x12.7
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Correction of tool
5
From Japan
On 2017-12-28 20:58:00
It was convenient for detailed work. Particles are stable and easy to use.
This review is about item#7699535.
Polishing finish of press mold parts
5
From Japan
On 2017-09-16 14:42:46
I have ordered many times repeatedly. Every time Monotaro says it is cheaper than purchasing where I bought it from.
This review is about item#7699596.
Sickle sharpening
4
From Japan
On 2017-04-13 22:05:51
I use a sickle where I can not cut beautifully with a grass cutter. I bought it for regular sickle blade polishing. Is good.
This review is about item#7699483.
Grinding band saw teeth
5
From Japan
On 2017-03-29 17:44:35
I want a size of about 180 mm if I can. The feeling of the stone looks good.
This review is about item#7699544.
Mainly metal working.
3
From Japan
On 2017-02-04 15:59:50
I like the product. A word as a person who always uses a grindstone. I bought two pieces this time, please stop sending them in layers naked. Cracks and cracks are entering the accident.
This review is about item#7699501.
Two-head grinder stone
5
From Japan
On 2016-09-29 20:11:56
I use it to sharpen the grass cutter blade (bamboo blade). I think that it fits the blade with a smooth grinding comfort. I also wanted to buy the same thing next time.
This review is about item#39474102.
Polishing operation
5
From Japan
On 2016-05-26 14:58:24
I did not put it in a nearby shop, so it was good. Usability is good
This review is about item#06727393.
Kitchen knife
5
From Japan
On 2016-03-15 08:58:15
I attached it to the desktop grinder I got. I had a pleasant answer when listening after calling without knowing the hole diameter. Employee training is good evidence.
This review is about item#06727375.
Grinding of cutting tools
1
From Japan
On 2016-02-16 14:48:25
The goods themselves are satisfactory enough, but the packing condition is the worst. It is a grinding stone for grinder, there is not enough cushioning material, but it is bundled separately from paper with bytes etc. Considering the delivery by courier, I thought it was a thing that did not break well. In the future, please improve the packing condition.
This review is about item#07699693.
Polishing of turning tool
4
From Japan
On 2016-02-10 15:31:35
I would like to use polishing turning tool, large size (fine item) with this size.
This review is about item#08134147.