Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Folding Container

Folding Container 50L

4.90 (10)
Item.#
07699842
Mfr.#
50L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
BL (blue)
Material
Polypropylene
usable inner dimension
490*331*304
Compatible
Card index: both short edges type 21
Processing
With surface texturing
Outside Dimension (mm)
530*366*322(77)
Shape
Bottom: SB (slanting)
Capacity (L)
50.6
Type
With no bottom protrusion
Compressive Load (kN[kgf])
3.92[400]
Inside Dimension (mm)
490*332*311
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Harvesting of potato etc. In addition, I coat a plastic bag and substitute it for water tank.
5
From Japan
On 2015-10-06 00:02:11
It is strong, cheap and very easy to use.
This review is about item#07699851.
Sorting goods of a byte destination and keeping products
5
From Japan
On 2014-12-04 16:19:46
It is quite solid making. Although I need a knack when folding it, it is very helpful to not lose the side. I bought 3 pieces, but the size was also good, so I'm considering buying more.
This review is about item#07699842.
Transport of tool materials etc. during business trip work
5
From Japan
On 2014-04-03 17:31:42
It is useful when working in a troublesome clean room that goes in and out. By stacking this on an angle truck and carrying it, it is possible for one person to carry the tools that were carried by two people on an ordinary truck until now. I felt that it would be even better if there were half models of this height if possible. (If you load a lot of tools on this, it will be heavy and will not raise + If you bring out each container from the car and pile it on the carriage, it will be easier)
This review is about item#07699851.
Material storage
5
From Japan
On 2013-02-14 19:54:11
I was worried whether I could withstand the weight of storage materials, but I have enough to have strength other than it. However, since it is a folding container to the last, it may be better to pay attention to excessive loading.
This review is about item#07699833.
Purchase for carrying tools and others by car movement.
5
From Japan
On 2012-09-28 13:25:46
I decided to buy it even in my department because it seems convenient when I saw it being used by other department. The quality seems to be strong and is good. It is better if there are more types of sizes. You can easily fold it easily.
This review is about item#07699833.
Storage of repair parts etc.
5
From Japan
On 2011-06-22 13:58:23
It is big and plenty of storage. When unnecessary, fold down and make it compact! It is useful.
This review is about item#07699842.
Transport of sample items
5
From Japan
On 2011-06-22 13:49:53
A box of this size may be found easily, but it's a pattern! pattern! And fold easily, ♪ ready to store! It is!
This review is about item#07699833.
We are using it to organize automobile or motorcycle parts. Since heavy items are still there, it is firm making that seems to be able to withstand it. We fold it as it may contain containers due to the increase and decrease of parts.
4
From Japan
On 2010-10-20 14:01:57
There is no worry even if you put items exceeding 10 kg. Even if stacked, it is firmly stable if it is 5 steps. It will be alright if the price goes down.
This review is about item#07699833.
Small package movements
5
From Japan
On 2009-04-08 23:50:09
I made it this size by having big as doubles. It is perfect with height.
This review is about item#07699842.
Picking operation
5
From Japan
On 2007-12-18 13:02:23
It can be made very light at the time of assembly · folding. I am also solid in making products.
This review is about item#07699833.