Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vibratory Drill

Vibratory Drill PSB450RE

4.00 (3)
Item.#
07699912
Mfr.#
PSB450RE
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
292x185
Reference Number of Carbon Brush
2 609 160 125
Drilling Capacity (mm) Woodworks
20phi
Cord Length (m)
2.5
Recess Diameter (mm)
43
Power Consumption (W)
450 (input)
Weight (kg)
1.5
Accessories
Chuck handle, side handle, depth gauge plastic, chuck
Chuck Grasp Range (mm)
1 to 10
Drilling Capability (mm) Concrete
10phi
Drilling Capacity (mm) Ironworks
8phi
Blows (min-1 [times/minute])
0 to 41600
Revolution (min-1[r.p.m])
0 to 2600
Power (V)
100(50/60Hz)
Specification
Double insulation structure, electronic continuously variable transmission, absorption renal system can be mounted models, rotate / rotate + blow, forward and reverse mechanism
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Acrylic ricin / stucco Use it on the outer wall to stop the support plate to be attached with the anti-snow metal fitting with L bracket.
5
From Japan
On 2016-06-16 20:29:06
There is power, too. There is no limitation of the rating, it can be used continuously on anti-day.
This review is about item#07699912.
Supplementary drill at production site
5
From Japan
On 2016-01-29 15:56:09
There is no problem with a maker item.
This review is about item#07699912.
When installing air conditioner, piping drilling operation
2
From Japan
On 2011-06-19 09:04:50
For the price, the necessary functions are good at low prices. However, since the bolt connecting the chuck has broken, there is a problem with strength? I think so.
This review is about item#07699912.