Buy more than* S$200* and get FREE SHIPPING

  • Packed Shrimp Nut, Aluminum And D Type

Packed Shrimp Nut, Aluminum And D Type NAD5P

4.35 (20)
Item.#
08000221
Mfr.#
NAD5P
Package Qty.
1Pack(40PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Cauking Thickness (mm)
0.5 - 3.2
TRUSCO Part Number
310-3871
Compatible Screw
M5x0.8
Pilot Hole Diameter (phi mm)
7.1
Customer Reviews
5 star 12
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
Repair of defective screw of exterior of old car
5
From Japan
On 2018-01-13 12:32:34
It is truly a brand of nuts so it is easy to use with accuracy.
This review is about item#8000221.
Fastening of aluminum square pipes
5
From Japan
On 2017-12-21 18:57:53
I was worried about the strength because the material was aluminum, but for M6, the tensile strength is over 900kgW, I think that there is no problem because it is the same strength as an iron screw. I installed it with TRUSCO 's hand nutter, but when I became for M6 I felt that there was quite a power even in the aluminum material epinat.
This review is about item#8000237.
Awning sheet for closing
4
From Japan
On 2017-05-18 23:44:07
Prawn hand nutter purchased at the same time with a little nutter. Attention is necessary because this type of nut can not be used. For a bit Nutter please use shrimp knurled nut. (Pull formula) and (spin formula) is the difference. It is hard and does not turn. I modified it to a nutter pull style and used it, but in that case I could join properly.
This review is about item#8000221.
Motorcycle repair
5
From Japan
On 2016-12-07 08:51:36
As expected it was only a famous brand and it was a very good product.
This review is about item#08000221.
Shrimp a little nutter replenishment
5
From Japan
On 2016-05-10 13:32:18
I used shrimp a little nutter conveniently, but I used up the first ten (steel) and purchased it for replenishment. Because it is made of aluminum, less worry about rust, it can be used in the same way.
This review is about item#08000221.
Cover installation of aluminum cable duct
5
From Japan
On 2016-04-27 18:12:01
It was beautifully finished.
This review is about item#08000221.
Car Repair
5
From Japan
On 2016-04-20 23:39:50
It's cheap
This review is about item#08000237.
General work
3
From Japan
On 2016-02-04 14:48:43
good
This review is about item#08000237.
Private car custom
4
From Japan
On 2015-08-02 20:42:18
I am useful because it is cheaper than Homsen.
This review is about item#08000237.
Change of bumper mounting method of car.
4
From Japan
On 2015-01-31 22:22:36
Price is also cheap and good.
This review is about item#08000237.