Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Packed Shrimp Nut, Aluminum And D Type

Packed Shrimp Nut, Aluminum And D Type NAD8P

4.29 (17)
Item.#
08000246
Mfr.#
NAD8P
Package Qty.
1Pack(25PC)
Ship pack of
1
13.71 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Aluminum
Cauking Thickness (mm)
0.5 - 3.2
TRUSCO Part Number
310-3897
Compatible Screw
M8x1.25
Pilot Hole Diameter (phi mm)
11.1
Customer Reviews
5 star 10
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Bike repair
5
From Japan
On 2016-12-07 08:51:36
It was a very good commodity indeed There is only name-brand.
This review is about item#08000221.
Replenishment of shrimp a little Nutter
5
From Japan
On 2016-05-10 13:32:18
The shrimp a little Nutter was using convenient, but will use up the first of ten the (steel), was purchased for replenishment. Made of aluminum less rust of worry, you can use in the same way.
This review is about item#08000221.
Cover mounting of aluminum cable duct
5
From Japan
On 2016-04-27 18:12:01
It was finished beautifully.
This review is about item#08000221.
Repair of the car
5
From Japan
On 2016-04-20 23:39:50
It's cheap
This review is about item#08000237.
Work in general
3
From Japan
On 2016-02-04 14:48:43
good
This review is about item#08000237.
Private car custom
4
From Japan
On 2015-08-02 20:42:18
It come in handy because it is cheaper than Homusen.
This review is about item#08000237.
Change of bumper mounting method of the car.
4
From Japan
On 2015-01-31 22:22:36
Price is also good cheap.
This review is about item#08000237.
Attaching a nut in a thin iron plate
3
From Japan
On 2015-01-30 13:53:35
D type is like a specification of the caulking plate thickness is 0.5 ~ 2.0mm. Since mounting want plate did not 1mm, but I chose this. . . For now, I scissors washer.
This review is about item#08000212.
For attaching the M6 ​​bolt to the stay
5
From Japan
On 2014-10-02 13:16:07
We use without problems.
This review is about item#08000237.
Car repair or alteration
5
From Japan
On 2014-07-07 19:24:28
very convenient.
This review is about item#08000212.