Buy more than* S$200* and get FREE SHIPPING

  • Straight Oilless Bush Thin Meat Type
  • Straight Oilless Bush Thin Meat Type
  • Straight Oilless Bush Thin Meat Type

Straight Oilless Bush Thin Meat Type STB-101210

5.00 (1)
Item.#
08000291
Mfr.#
STB-101210
Package Qty.
1PC
Ship pack of
1
8.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wall Thickness t (mm)
1.0
Inside Diameter d (phi mm)
10 (+ 0.028 + 0.013 to )
Outside Diameter D (phi mm)
12(+0.018 to +0.007)
Specification
High strength brass base. Embedded solid lubricant
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1000] periodic lubrication: 3.25 [2000]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Overall Length L (mm)
10 (-0.1 to -0.3)
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.5 [30] periodic lubrication: 1.0 [60]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use on the bike
5
From Japan
On 2013-02-25 18:41:47
I am satisfied because it became a firm made was to thin. I think we hope to increase the kind of size?
This review is about item#08000307.