Buy more than* S$200* and get FREE SHIPPING

  • Straight Oilless Bush Thin Meat Type
  • Straight Oilless Bush Thin Meat Type
  • Straight Oilless Bush Thin Meat Type

Straight Oilless Bush Thin Meat Type STB-121512

5.00 (1)
Item.#
08000325
Mfr.#
STB-121512
Package Qty.
1PC
Ship pack of
1
9.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12(+0.034 - +0.016)
Outside Diameter D (phi mm)
15(+0.018 - +0.007)
Wall Thickness t (mm)
1.5
Allowable Maximum Speed V (m/s[m/min])
Non-lubricated: 0.5[30] fixed lubrication: 1.0[60]
Operating Temperature Range (deg C)
Non-lubricated: -40 to 200 fixed lubrication: -40 to 150
Overall Length L (mm)
12(-0.1 - -0.3)
Shape
Straight bush thin type
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
Non-lubricated: 1.65[1000] fixed lubrication: 3.25[2000]
Specification
High strength brass base Embedded solid lubricant
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use on the bike
5
From Japan
On 2013-02-25 18:41:47
I am satisfied because it became a firm made was to thin. I think we hope to increase the kind of size?
This review is about item#08000307.