Buy more than* S$200* and get FREE SHIPPING

  • Sponge Polisher

Sponge Polisher 13-07060

2.00 (1)
Item.#
08001287
Mfr.#
13-07060
Package Qty.
1PC
Ship pack of
1
11.76 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
3000
Weight (g)
75
Thickness (mm)
6
Overall Length (mm)
125
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car glass compound for polishing
2
From Japan
On 2015-05-01 22:45:54
I used it for taking scales of car's glass. At the point of precaution, extreme pressurization leads to damage to the tool ... As I have written, I thought that we used moderately increased or decreased force, but still we are going to use the car's glass scalpel 5th piece In the area around where I entered the sponge, the center axis of rotation got pulled out and slipped out and it became useless. I think I will buy it again, but if the same result again, it is not commensurate with the price.
This review is about item#08001287.