Buy more than* S$200* and get FREE SHIPPING

  • Goat Fur Bonnet
  • Goat Fur Bonnet
  • Goat Fur Bonnet
  • Goat Fur Bonnet

Goat Fur Bonnet 13-07070

Item.#
08001296
Mfr.#
13-07070
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.
Weight (g)
35
Overall Length (mm)
125
Maximum Speed (min-1[r. p.m])
3000
Diameter (phi mm)
125
Application
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.