Buy more than* S$200* and get FREE SHIPPING

  • Buffer Pad

Buffer Pad 13-07080

Item.#
08001305
Mfr.#
13-07080
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.
Weight (g)
25
Overall Length (mm)
125
Maximum Speed (min-1[r. p.m])
3000
Diameter (phi mm)
125
Application
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.