Buy more than* S$200* and get FREE SHIPPING

  • Oilless Flange Bush
  • Oilless Flange Bush
  • Oilless Flange Bush

Oilless Flange Bush SFB06-10

4.00 (2)
Item.#
08001366
Mfr.#
SFB06-10
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Overall Length L (mm)
10 (-0.1 to -0.3)
Collar Thickness t (mm)
2(0 to -0.1)
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.5 [30] periodic lubrication: 1.0 [60]
Inside Diameter d (phi mm)
6 (0.032 + - 0.020 +)
Outside Diameter D (phi mm)
10(+0.028 to +0.019)
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1000] periodic lubrication: 3.25 [2000]
Specification
High strength brass base. Embedded solid lubricant
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pivot bearing
5
From Japan
On 2015-07-21 06:23:06
Also the manufacturer goods fairly cheap accuracy manner than you would like to buy in the future without any problems.
This review is about item#08002285.
Color
3
From Japan
On 2011-08-02 13:06:22
usually
This review is about item#08001673.