Buy more than* S$200* and get FREE SHIPPING

  • Oilless Flange Bush
  • Oilless Flange Bush
  • Oilless Flange Bush

Oilless Flange Bush SFB10-12

4.33 (3)
Item.#
08001445
Mfr.#
SFB10-12
Package Qty.
1PC
Ship pack of
1
12.04 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10 (+ 0.040 + 0.025)
Outside Diameter D (phi mm)
14(+0.034 to +0.023)
Collar Thickness t (mm)
2(0 to -0.1)
Specification
High strength brass base. Embedded solid lubricant
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1000] periodic lubrication: 3.25 [2000]
Overall Length L (mm)
12 (-0.1 to -0.3)
Collar Diameter F (mm)
22
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.5 [30] periodic lubrication: 1.0 [60]
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2017-02-23 15:54:09
It is a repeat purchase. Price has helped us cheaply. We want to be used in the future.
This review is about item#8002197.
Pivot bearing
5
From Japan
On 2015-07-21 06:23:06
Also the manufacturer goods fairly cheap accuracy manner than you would like to buy in the future without any problems.
This review is about item#08002285.
Color
3
From Japan
On 2011-08-02 13:06:22
usually
This review is about item#08001673.