Buy more than* S$200* and get FREE SHIPPING

  • Oilless Flange Bush
  • Oilless Flange Bush
  • Oilless Flange Bush

Oilless Flange Bush SFB12-25

4.33 (3)
Item.#
08001542
Mfr.#
SFB12-25
Package Qty.
1PC
Ship pack of
1
11.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Overall Length L (mm)
25(-0.1 - -0.3)
Collar Diameter F (mm)
25
Collar Thickness t (mm)
3(0 - -0.1)
Specification
High strength brass base Embedded solid lubricant
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
Non-lubricated: 1.65[1000] fixed lubrication: 3.25[2000]
Inside Diameter d (phi mm)
12(+0.050 - +0.032)
Outside Diameter D (phi mm)
18(+0.034 - +0.023)
Shape
Flanged Bush
Operating Temperature Range (deg C)
Non-lubricated: -40 to 200 fixed lubrication: -40 to 150
Allowable Maximum Speed V (m/s[m/min])
Non-lubricated: 0.5[30] fixed lubrication: 1.0[60]
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2017-02-23 15:54:09
It is a repeat purchase. Price has helped us cheaply. We want to be used in the future.
This review is about item#8002197.
Pivot bearing
5
From Japan
On 2015-07-21 06:23:06
Also the manufacturer goods fairly cheap accuracy manner than you would like to buy in the future without any problems.
This review is about item#08002285.
Color
3
From Japan
On 2011-08-02 13:06:22
usually
This review is about item#08001673.