Buy more than* S$200* and get FREE SHIPPING

  • Oilless Washer
  • Oilless Washer
  • Oilless Washer

Oilless Washer SSW-1403

5.00 (2)
Item.#
08002565
Mfr.#
SSW-1403
Package Qty.
1PC
Ship pack of
1
7.19 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Mounting Screw Hole Size
M3 (countersunk screw)
Inside Diameter d (phi mm)
14 (+ 0.4 to + 0.3)
Specification
High strength brass base. Embedded solid lubricant
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1000] periodic lubrication: 3.25 [2000]
P.C.D(mm)
28
Number of Mounting Holes
2
Thickness T (mm)
3(0 to -0.1)
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.5 [30] periodic lubrication: 1.0 [60]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part of the machine parts
5
From Japan
On 2015-08-03 08:48:56
Leading manufacturer goods and there is no inferiority. Because be cheaper than other trading company if you buy on the day of the 15% discount, it bought on the day.
This review is about item#08002547.
Receiving thrust load of large model
5
From Japan
On 2014-01-22 19:53:24
It is used for the purpose of ensuring the per surface of a certain range in the vertical load. There is no particular technical problem now is quite survive as use form as Rarere cost lowered.
This review is about item#08002635.