Buy more than* S$200* and get FREE SHIPPING

  • Straight Oilless Bush
  • Straight Oilless Bush
  • Straight Oilless Bush

Straight Oilless Bush SSB050908

4.38 (21)
Item.#
08002766
Mfr.#
SSB050908
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
9(+0.015 to +0.006)
Tolerance L (mm)
-0.1 to 0.3
Overall Length L (mm)
8
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1000] periodic lubrication: 3.25 [2000]
Specification
High strength brass base. Embedded solid lubricant
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29[296]
Inside Diameter d (phi mm)
5 (+ 0.022 + 0.010 to )
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.5 [30] periodic lubrication: 1.0 [60]
Operating Temperature Range (deg C)
[No lubrication] -40 to +200, [regular lubrication] -40 to +150
Customer Reviews
5 star 13
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.38
21 Customer Reviews
The reviews are automatic translation.
As Bush
3
From Japan
On 2017-03-24 18:07:56
There is no problem. In addition, to purchase, if necessary
This review is about item#8003012.
Door of cantilevered guide
4
From Japan
On 2017-03-05 18:07:10
I used to use a third of the expensive ones, we have enough to cope with this inexpensive product, turning you can also in the same way as other companies. We have used for the lower guide of the steel door of the hanging clothes rail, will become the perfect barrier-free floor that is not provided with the groove under the door
This review is about item#8003816.
When the machine is assembled
5
From Japan
On 2016-06-14 05:49:45
Cheap price
This review is about item#08002863.
The bearing portion of the rotating part
3
From Japan
On 2016-05-03 13:52:48
To somewhere, Katazuke on now missing, do not use yet, also when it is necessary, again order.
This review is about item#08002951.
Bearing exchange repair of the pulley.
5
From Japan
On 2016-03-15 07:22:03
Since the pulley which is in a high place, in use it is happy to go without lubrication.
This review is about item#08002951.
Motorcycle bearing
5
From Japan
On 2016-01-20 19:30:38
Anyway cheap. In quality good.
This review is about item#08003405.
Bearing of the self-made bicycle brake
5
From Japan
On 2015-10-07 01:23:45
We did going to make from a round bar of phosphor bronze, look at this price, better to buy it was determined that good.
This review is about item#08002863.
We are using up and down the slide bearing.
4
From Japan
On 2015-08-10 19:32:12
Smooth shaft will be saved without trouble up and down the slide.
This review is about item#08003737.
Bike swing arm of
5
From Japan
On 2015-05-16 15:04:49
Accuracy is also good, price was good very cheap. Some material is soft, but slightly after the press has become the tight clearance, it is a grade that can be fixed in the sandpaper.
Bike swing arm bush
4
From Japan
On 2013-11-12 21:45:28
Replace it with a plastic bush of the swing arm mounting portion of the bike. Although it was the needle bearings use plan was attached to change in the bush there is no size, but not a problem to the movement. Satisfaction because the strength is also high likely than even in comparison with the resin's a smooth needle bearings. While standing more than two months there is no trouble so far after installation. I want also to use next time.
This review is about item#08003405.