Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corrugated Fiberboard
  • Corrugated Fiberboard
  • Corrugated Fiberboard
  • Corrugated Fiberboard
  • Corrugated Fiberboard

Corrugated Fiberboard DC-190

4.94 (17)
Item.#
08006144
Mfr.#
DC-190
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
190
Materials (Blade)
Stainless steel
Blade Length (mm)
75
Purpose
Please use to cut cardboard for home, business and hobbies.
Color (Body)
Green
Material (Handle Part)
Polypropylene
Accessories
Wtih protective case (olefin plastic)
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Company work
5
From Japan
On 2018-05-21 09:44:46
Is it unavoidable that the glue of the tape and the fragments of the tape stick together and make the sharpness worse?
This review is about item#8006144.
Large corrugated cardboard, opening of tape cord
5
From Japan
On 2018-02-26 22:12:54
You can cut it with crispness to cut corrugated boards of different sizes, and you can easily cut the tape cord. However, although I am using vinyl strings at the time of collecting irritated cardboard, it is better to cut it with scissors etc. because it can be cut, but because it becomes vinyl ends if it is a vinyl string.
This review is about item#8006144.
Safely cut corrugated board
5
From Japan
On 2018-01-20 15:10:34
I used to cut the cardboard with a knife before. Compared to the knife, cutting can be done little by little, so we were able to work safely.
This review is about item#8006144.
When dismantling the cardboard packed with goods
5
From Japan
On 2017-12-27 18:54:44
I need power but it can be cut cleanly. It is safer than the cutter.
This review is about item#8006144.
Disposal of cardboard
5
From Japan
On 2017-11-19 21:36:49
I am using it at my company or at home. Besides disassembling corrugated cardboard, it is also easy to punch out It is also useful for interior material production during packaging.
This review is about item#8006144.
Cardboard cut
5
From Japan
On 2016-11-22 18:36:00
Cardboard is easier to cut than a cutter. After that, how durable is it?
This review is about item#8006144.
Used when folding cardboard etc
5
From Japan
On 2016-07-23 08:58:03
I was looking for a change to a cutter knife.
This review is about item#08006144.
For cardboard processing
5
From Japan
On 2015-07-28 14:49:26
The cutter could not be cut off quickly, but this product is amazing. He is very active.
This review is about item#08006144.
Unpacking
5
From Japan
On 2014-08-06 17:03:31
Unlike a cutter, it is very easy to use.
This review is about item#08006144.
Balance of cardboard box (opening), cutting of cardboard board etc.
5
From Japan
On 2014-05-28 14:29:22
I had worked with a cutter knife so far, but the blade was broken immediately, or the sharpness became worse immediately, but these problems were solved with this product. Durability · How about durability of sharpness? There is probably no problem though it remains. I think that it is satisfying price although it becomes expensive compared to the replacement blade of the cutter in terms of price.
This review is about item#08006144.