Buy more than* S$200* and get FREE SHIPPING

  • Precision Screw Bits
  • Precision Screw Bits
  • Precision Screw Bits
  • Precision Screw Bits

Precision Screw Bits H-5085

by H&H
5.00 (4)
Item.#
08006214
Mfr.#
H-5085
Package Qty.
1Set(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
As this is bits dedicated for small screws, using for impact cause damage. Be careful, As this is bits dedicated for small screws, using for impact cause damage. Be careful
Tip Size (#)
0
Outlet Size (mm)
4.0
Edge Type
+0
Allowable Torque (N m)
1.47
Hexagon Opposite Side(mm)
6.35
Material
Special steel materials for industrial use
Purpose
Miniature screws, Miniature screws
Outlet corner opposite side (mm)
6.35
Hardness HRC
58
Surface Processing
High precision surface treatment finishing
Blade Shape
+
Overall Length (mm)
85
Type
Bit
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Precision instrument assembly
5
From Japan
On 2016-05-23 19:45:08
We are using it for turning SUS screws in assembly of industrial precision instruments. Driver is a consumable item. Consumption is conspicuous when SUS is an opponent. Normally when the tip of the screwdriver becomes useless it will be replaced entirely with the handle, but this is economical as it only requires replacing the tip bit. This is domestic, cheap and lasts long. Because there was not much difference between the price of one and the price of two in both 5 and 5, I would like to lower the price of 5 bottles.
This review is about item#08006205.
For electronic parts, for small screws
5
From Japan
On 2016-02-19 22:32:02
With this hand change bit 0 plus is priceless. The finish is polite and the taper is also beautiful. Besides, the price is also cheap and Good!
This review is about item#08006205.
Disassembly of laptop computer
5
From Japan
On 2015-04-13 13:02:54
Ideal for 3.6 V class electric screwdriver! It is! Electric screwdrivers in this class are slow to rotate, so the screws will not lick. This product will replace the precision driver more than it looks. I'm surprised to hear "Can you go to such a small screw?" I am glad that there are Y letters and Torx.
This review is about item#08006205.
Fastening of machine screws
5
From Japan
On 2013-03-01 15:16:11
Since it is not possible to correspond to a small screw if it is an ordinary bit, it is convenient to have a bit for a small screw.
This review is about item#08006205.