Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, "Alpha Bit"
  • Driver Bit,
  • Driver Bit,

Driver Bit, "Alpha Bit" AL142065

5.00 (2)
Item.#
08006241
Mfr.#
AL142065
Package Qty.
1Set(2PCSet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Edge Type
2
Type
Bit
Application
For electrical, rechargeable and air drivers
Blade Shape
+
Specification
With magnet
Overall Length L (mm)
65
Junction Status
Load occurs rapidly at the moment of resistance is seated screw head small rigid body junction, a small screw tightening tighten the beginning.  tightening time is relatively short. resistance increases even after sitting resistance increases gra
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2014-06-28 07:30:14
It is rusty and has less comfort. I tried using it and found the goodness. Personally I think I also want items of about 80 mm.
This review is about item#08006257.
Woodworking
5
From Japan
On 2014-06-27 19:51:40
I tried using various plus bits (looking flashy things, expensive things), but I felt that it was less chubby and less comfortable. Although it looks graceful, I thought that it is a thing to know goodness when used. If possible, I think it would be a little longer and shorter than the standard ones.
This review is about item#08006257.