Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, "Alpha Bit"
  • Driver Bit,
  • Driver Bit,

Driver Bit, "Alpha Bit" AL142110

5.00 (2)
Item.#
08006257
Mfr.#
AL142110
Package Qty.
1Set(2PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Overall Length L (mm)
110
TRUSCO Part Number
253-5181
Junction Status
Rigid body joining, small screw control resistance is small at first, butthe moment screw buckles, produces burden Fastening time, is reletively short Elastic body joining (with packing) as well as plastic tapping clamping as the screw rotates, resistance increases even until it sinks in. Fastening time, is reletively short Fastening of drilling screws as well as tapping screws when the screw goes in there is resistance, light at first, but increases as it sinks in. Fastening time is comparatively long. Wood screw fastening little resistance at the start, but increases the further it goes it. Fastening time is comparatively long.
Blade Shape
+
Specification
With magnet
Type
Bits
Edge Type
+2
Application
For electrical, rechargeable, and air drivers
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2014-06-28 07:30:14
It is rusty and has less comfort. I tried using it and found the goodness. Personally I think I also want items of about 80 mm.
This review is about item#08006257.
Woodworking
5
From Japan
On 2014-06-27 19:51:40
I tried using various plus bits (looking flashy things, expensive things), but I felt that it was less chubby and less comfortable. Although it looks graceful, I thought that it is a thing to know goodness when used. If possible, I think it would be a little longer and shorter than the standard ones.
This review is about item#08006257.