Buy more than* S$200* and get FREE SHIPPING

  • Double-Ended Jagged Bit
  • Double-Ended Jagged Bit
  • Double-Ended Jagged Bit
  • Double-Ended Jagged Bit

Double-Ended Jagged Bit AZ142200

4.80 (10)
Item.#
08006311
Mfr.#
AZ142200
Package Qty.
1Set(2PC)
Ship pack of
1
9.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (#)
2
Heat Processing Classification
H (high hardness)
TRUSCO Part Number
253-5041
Total Length l (mm)
200
Type
Bits
Junction Status
Rigid body joining, small screw fastening Screw has little resistance at first, but the moment the screw head sinks in, it suddenly produces burden. Fastening time is relatively short. Elastic body joining (with packing) as well as plastic tapping clamping Elastic body joining (with packing) as well as plastic tapping clamping as the screw rotates, resistance increases even until it sinks in. Fastening time is relatively short. Wood screw fastening little resistance at the start, but increases the further it goes it. Little resistance at the start, but increases the further it goes in. Fastening time is relatively long.
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Specification
With magnet
Overall Length (mm)
200
Purpose
For electrical, rechargeable and air drivers, For electrical, rechargeable and air drivers
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Screw tightening with impact driver
5
From Japan
On 2016-11-18 17:05:22
The bit of the impact driver always uses this as it is tightened too much to be damaged, but it has become a necessity because it never goes out of use because the cutting edge has been exhausted
This review is about item#8006293.
DIY
5
From Japan
On 2016-03-11 18:37:30
I used it with Makita's impact driver, but the tip of the bit firmly cuts into the threads, so it was hard to lick. Just because the compatibility with screws was bad, if you do not draw a little after you finish striking the screw it will feel that the tip of the bit stuck to the screw thread. Well, I can get it right away. Probably it is proof that the jagged trap is capturing the screw. It is cheap so it is easy to use so now it is my favorite.
This review is about item#08006284.
For water repair
5
From Japan
On 2016-03-03 12:18:57
Easy to eat easy to use. Since there are few variations in the nearest home center, I am saving a lot of choices without going to buy.
This review is about item#08006293.
Standard of a bit
5
From Japan
On 2015-12-15 16:07:55
Working efficiency is higher than ordinary bit because it is seriously bitten by jagging.
This review is about item#08006284.
Equipment work
5
From Japan
On 2013-12-15 15:58:27
I use this only every time. I think that bite is good.
This review is about item#08006293.
Screwing
5
From Japan
On 2013-04-22 15:29:10
I have used various bits, but this bit does not come out the most. However, it breaks from scraping off prevention of coming out. But even if you deduct it, this bit is the best to use.
This review is about item#08006293.
Home electronics, car repair
5
From Japan
On 2011-08-07 21:27:07
Bottom: Bessel is the best in domestic drivers.
This review is about item#08006302.
When using the impact of the work using 2 by 4 materials
4
From Japan
On 2010-10-01 16:46:45
I use an impact driver with AC 100V. It is easier to come out because the revolution speed is faster than the battery type, I love kore. Even Giza Bit can not completely eliminate the cam out, but it is completely useless because it is completely useless with other bits. Compared to other bits, it is excellent, so I'd like to say "satisfied", but since coming out still happens, I decided to be "somewhat satisfied". But it is a good product.
This review is about item#08006284.
Screw tightening with impact
4
From Japan
On 2009-06-18 22:40:10
Since it screws well and the screw head is not slippery, it can be used safely even on makeup surfaces. However, it is not easy to break because it is not easy to break.
This review is about item#08006293.
Car maintenance
5
From Japan
On 2009-02-24 18:42:22
Basically, hand tool is used, but rarely use impact. Since the cutting edge is a Giza blade, it digs well so it is hard to crush the thread mountainily! Perhaps Bessel is the best for use with domestic screws.
This review is about item#08006293.