Buy more than* S$200* and get FREE SHIPPING

  • Cushion Bit
  • Cushion Bit
  • Cushion Bit

Cushion Bit AC142110

3.33 (3)
Item.#
08006336
Mfr.#
AC142110
Package Qty.
1Set(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For electrical, rechargeable and air drivers, For electrical, rechargeable and air drivers
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Tip Size (#)
2
Dimension (mm)
(+)2x110
TRUSCO Part Number
284-4770
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Specification
With magnet
Overall Length (mm)
110
Type
Double-head bits
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Woodworking
4
From Japan
On 2012-02-10 21:42:05
There is no feeling of use feeling very much to the fine screws but there is one point, since durability is low, I would like the manufacturer to tell me to bake the previous or increase the strength. Although it is used by Hitachi's electric impact, roughly, one work fine screw 100 is about and the tip becomes dull and it starts to slide. Because the price is more than double the other bits, it is hard to replace
This review is about item#08006336.
Professional woodworking work
4
From Japan
On 2012-02-06 23:04:58
It enters precisely into a screw smaller than any other bit, and is not slippery. Although durability is not very high, it is impossible to think otherwise for small screws. Sorry to be high price, I want you to go down more
This review is about item#08006336.
Use with impact driver
2
From Japan
On 2009-11-05 19:28:49
At the time of bit exchange, the cushion becomes a slip prevention, it is difficult to insert it hard to insert. I wonder if there will be no problem if the cushion part becomes slimmer.
This review is about item#08006327.