Buy more than* S$200* and get FREE SHIPPING

  • Bit Set, For Tapping Screws
  • Bit Set, For Tapping Screws
  • Bit Set, For Tapping Screws

Bit Set, For Tapping Screws A14H2110

5.00 (1)
Item.#
08006372
Mfr.#
A14H2110
Package Qty.
1Set(2PCSet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Junction Status
Fastening of drilling screws as well as tapping screws when the screw goes in there is resistance, light at first, but increases as it sinks in. Fastening time is comparatively long.
Edge Type
+2
Hexagon Opposite Side(mm)
6.35
Application
For hard taskes such as the assembly of aluminum sashes
Heat Processing Classification
H
Blade Shape
+
Type
Bits
Overall Length L (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It does not slip and has durability. It can also be recommended for slim type thin screws
5
From Japan
On 2015-09-02 17:02:28
It is a woodworking factory. Until now I have used bits a bit to disagree, but many of the commercially available bits do not have any problem at the beginning of use, but those that deteriorate quickly will feel a slip soon even in professional woodworking craftsmen and carpenters. Even though bit is expendable, everyone's speed of degradation is different. Among them, this tapping bit is a bit that craftsmen trust very much, even using conventional features. Also passed durability. This bit "lasts" for the longest while feeling "biting" on the screw. Besides ordinary bits, this bit is also used for bits of stainless steel pots that affect finish if bit is slightly degraded. Be sure to use it on the site where you want to finish the finish cleanly. For amateurs this is also a bit hard to lick the head of a bit. Many things that this bit is hardly put in mass merchandisers, I bought it at an old hardware store so far but since MONOTARO's unit price is a little cheap, I will transfer to MONOTARO
This review is about item#08006372.