Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods WEL 308

4.25 (4)
Item.#
08006546
Mfr.#
WEL 308
Package Qty.
1Box(2.5kg)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AWS Standards
A5.4 E308-16
Coating
Austenite
JIS Standard
Z3221 ES308-16 (formerly Z3221 D308-16)
Strength 0.2% (MPa)
411(example)
Elongation (%)
35 or more (example: shielding gas, carbonic gas)
Current Range (A)
Facing down: 35-60 Standing upward motion: 30-50
Tensile Strength (MPa)
570(example)
Rod Diameter (phi mm)
2
Stick Length (mm)
250
Tensile Strength (N/mm2)
550 or more (example: shielding gas, carbonic gas)
Purpose
In 18cr-8ni austenitic stainless steel welding rod which is used in welding like chemical equipment, chemical containers, plants, and stainless steel building structures. A welding rod with good weldability and workability, low cracking susceptibility an, In 18cr-8ni austenitic stainless steel welding rod which is used in welding like chemical equipment, chemical containers, plants, and stainless steel building structures. A welding rod with good weldability and workability, low cracking susceptibility an
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel pipe
4
From Japan
On 2018-04-05 14:55:31
I am subscribing. The product is good, but I think that the price is a bit high. I check the discount, but recently not. When there is discount, we will mail you.
This review is about item#8006546.
Welding operation
5
From Japan
On 2017-02-16 09:54:07
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8006555.
Repair of work machine
3
From Japan
On 2016-06-13 16:15:37
It is the same as that of other companies which we used to date.
This review is about item#08006555.
Welding of stainless steel.
5
From Japan
On 2014-04-20 07:55:06
It was quite good.
This review is about item#08006564.