Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel TG-S308

3.50 (4)
Item.#
08006731
Mfr.#
TG-S308
Package Qty.
1Box(5kg)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
18 %Cr-8%Ni stainless steel welding (SUS304).
JIS Standard
Z3321 YS308 (formerly Z3321 Y308)
AWS Standards
A5.9 ER308
Rod Diameter (phi mm)
1.2
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For stainless steel TIG welding
3
From Japan
On 2018-01-16 13:18:25
There are no problems for the product at all ☆ Three, but please do not stick a delivery sticker on the label of the item. Even if you try to peel off the delivery sticker, it has peeled off each item label. As a brand-new product it will be problematic. Please paste it on a place other than on the label. Write the part number with magic.
This review is about item#8006774.
Welding of stainless steel, iron
5
From Japan
On 2017-06-01 16:26:47
Welding iron for welding and stainless steel welding finish clean.
This review is about item#8006756.
welding
3
From Japan
On 2016-11-20 01:34:42
I bought it for comparison with other company's welding rod. Welding is easy, but price is ...
This review is about item#08006765.
TIG welding of SUS 304, 18-8 stainless steel
3
From Japan
On 2013-11-28 16:57:10
It is an item as expected. Metallurgy is chemistry, so it is commonplace. I am expecting the unit price to be cheaper by increasing the handling amount of MonotarO.
This review is about item#08006756.