Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel TGS-309

5.00 (1)
Item.#
08006792
Mfr.#
TGS-309
Package Qty.
1Box(5kg)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel. Under the overlay welding of 18%Cr-8%Ni stainless clad steel plate material side. Under the overlay welding of carbon ste
JIS Standard
Z3321 YS309 (old Z3321 Y309)
AWS Standards
A5.9 ER309
Rod Diameter (phi mm)
1.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of vehicle parts
5
From Japan
On 2011-11-14 12:40:34
This time for the first time I bought 309 materials and made it, but I think that TIG experienced person can use it without any discomfort. Iron / sus was connected, but there was no particular problem. It is for making Maurer.
This review is about item#08006792.