Buy more than* S$200* and get FREE SHIPPING

  • Tig Wedding Rod

Tig Wedding Rod TGS-309

5.00 (1)
Item.#
08006801
Mfr.#
TGS-309
Package Qty.
1Box(5kg)
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel. Under the overlay welding of 18%Cr-8%Ni stainless clad steel plate material side. Under the overlay welding of carbon ste
JIS Standard
Z3321 YS309 (old Z3321 Y309)
AWS Standards
A5.9 ER309
Rod Diameter (phi mm)
1.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle parts manufacturing
5
From Japan
On 2011-11-14 12:40:34
It was produced by purchasing for the first time 309 members, but I think that at all if TIG experience without discomfort can be used. Iron / sus was connected but there was no particular problem. Maurer is for manufacturing.
This review is about item#08006792.