Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel TGS-309

5.00 (1)
Item.#
08006817
Mfr.#
TGS-309
Package Qty.
1Box(5kg)
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel. Under the overlay welding of 18%Cr-8%Ni stainless clad steel plate material side. Under the overlay welding of carbon ste
JIS Standard
Z3321 YS309 (old Z3321 Y309)
AWS Standards
A5.9 ER309
Rod Diameter (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of vehicle parts
5
From Japan
On 2011-11-14 12:40:34
This time for the first time I bought 309 materials and made it, but I think that TIG experienced person can use it without any discomfort. Iron / sus was connected, but there was no particular problem. It is for making Maurer.
This review is about item#08006792.