Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Wire

Welding Wire MG-50

5.00 (3)
Item.#
08006932
Mfr.#
MG-50
Package Qty.
1Box(20kg)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Butting and fillet welds of various structures such as steel, bridges, industrial machinery, shipbuilding, vehicle
JIS Standard
Z3312 YGW11
Current Range (A)
Down facing: 100 to 350 Horizontal: 100 to 300
Elongation (%)
One example: shielding gas, CO2 28 (Heat treatment: welding stays the same) 32 (Heat treatment:625deg Cx1h)
AWS Standards
A5.18 ER70S-G
Wire Diameter (phi mm)
1.2
Tensile Strength (N/mm2)
Example: shielding gas, carbon dioxide gas 570 (Heat treatment: welding stays the same) 530 (Heat treatment: 625degreeC x 1h)
Type
Mild-steel, 490N/mm2 class high-tensile steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Semi-automatic welding operation
5
From Japan
On 2014-01-14 23:13:57
To be a Shinko brand was also a deciding factor for purchase. The price was also satisfied, and the delivery date was saved soon. Packing condition is also good, without saying anything. I recommend it.
This review is about item#08006932.
Steel building and can
5
From Japan
On 2013-06-07 13:22:31
I always use this product, so the performance is very good.
This review is about item#08006932.
Wiring examination wire of welding association
5
From Japan
On 2011-05-11 19:11:27
Why is this wire a 100% pass rate for the exam?
This review is about item#34947902.