Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire MG-SOFT

5.00 (2)
Item.#
08006957
Mfr.#
MG-SOFT
Package Qty.
1Box(5kg)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3312 G43A0C 16 (formerly Z3312 YGW14)
Current Range (A)
All positions: 40-90
Elongation (%)
31 (example: shielding gas, carbonic gas)
Purpose
For welding of steel cases made of thin steel sheets, pallets, pipes, concrete framework, press molded product, For welding of steel cases made of thin steel sheets, pallets, pipes, concrete framework, press molded product
Wire Diameter (phi mm)
0.6
Tensile Strength (N/mm2)
500 (example: shielding gas, carbonic gas)
Type
Mild-steel, 490N/mm2 class high-tensile steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel frame processing
5
From Japan
On 2018-01-06 16:06:14
The beat was also beautiful and easy to use, and the spatter was also small.
This review is about item#29887427.
Lightweight steel thin plate welding
5
From Japan
On 2014-07-29 13:15:58
Depending on the circumstances, it may take days for delivery, but it will be saved here as we can get it right here. There is no problem in only the maker goods.
This review is about item#08006966.