Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods G-200

Item.#
08007054
Mfr.#
G-200
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Welding of mild steel (such as SS400, SM400) used for shipbuilding, machinery, buildings, and bridges, and thickness of 35mm or less such as SB410, SGV410 to be used in various pressure vessel and boiler.
Coating
Ilmenite system
Type
General structure for all-position welding
Stick Length (mm)
350
AWS Standards
A5.1 E6019 applicable
JIS Standard
Z3211 E4319U (old Z3211 D4301)
Rod Diameter (phi mm)
3.2
Current Range (A)
(Downward) 80-150, (upward-TatsuMuko) 60-120