Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods
Item.#
08007072
Mfr.#
S-13Z
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin mild steel used in manufacturing and construction of pipe and steel.
JIS Standard
Z3211 E4313 (formerly Z3211 D4313)
AWS Standards
Equivalent to A5.1 E6.013
Type
Laminated structure for all-position welding
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Coating
High-titanium oxide type
Current Range (A)
Down facing: 50 to 100 Facing up: 50 to 90 Vertical direction: 50 to 90