Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods S-13Z

Item.#
08007081
Mfr.#
S-13Z
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin mild steel used in manufacturing and construction of pipe and steel.
Stick Length (mm)
350
Coating
High-titanium oxide-based
Type
Sheet structure for all-position welding
JIS Standard
Z3211 E4313 (old Z3211 D4313)
AWS Standards
A5.1 E6.013 equivalent
Rod Diameter (phi mm)
3.2
Current Range (A)
Downward: 80-130 upward: 60-110 TatsuMuko: 60-110