Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods S-13Z

Item.#
08007097
Mfr.#
S-13Z
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin mild steel used in manufacturing and construction of pipe and steel.
Coating
High-titanium oxide-based
JIS Standard
Z3211 E4313 (old Z3211 D4313)
Type
Thin plate structure for all-position welding
AWS Standards
A5.1 E6.013 equivalent
Rod Diameter (phi mm)
4
Stick Length (mm)
400
Current Range (A)
Downward: 130-180 upward: 100-160 TatsuMuko: 100-160