Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod

Welding Rod S-16

Item.#
08007106
Mfr.#
S-16
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding strengthening member of shipbuilding, machinery, vehicles, buildings, and bridges, Welding various pressure vessel and poor weldability steel material such as thick plate soft steel, medium-carbon steel, free-cutting steel, etc.
Coating
Low hydrogen system
Rod Diameter (phi mm)
3.2
Type
Plank all position welding
AWS Standards
A5.1 E7016 applicable
JIS Standard
Z3211 E4316U (old Z3211 D4316)
Stick Length (mm)
400
Current Range (A)
Downward: 70 to 140 upward: 60 to 130 TatsuMuko: 60-130