Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rod

Welding Rod S-16

Item.#
08007115
Mfr.#
S-16
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AWS Standards
A5.1 E7016 applicable
Rod Diameter (phi mm)
4
Stick Length (mm)
450
Purpose
Welding strengthening member of shipbuilding, machinery, vehicles, buildings, and bridges, Welding various pressure vessel and poor weldability steel material such as thick plate soft steel, medium-carbon steel, free-cutting steel, etc.
Coating
Low hydrogen system
JIS Standard
Z3211 E4316U (old Z3211 D4316)
Type
Thick plate all position welding
Current Range (A)
Downward: 120-190 upward: 90-150 TatsuMuko: 90-150