Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods L-55

5.00 (1)
Item.#
08007124
Mfr.#
L-55
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The welding of the 490N/mm2 class high tensile steel (SM490, SM490Y, SM520, etc.) which is used for important structures, such as shipbuilding, architecture, bridges, pressure vessel
Stick Length (mm)
400
Rod Diameter (phi mm)
3.2
Current Range (A)
(TatsuMuko upward) (downward) 70-140 60-130
Coating
Low hydrogen system
AWS Standards
A5.1 E7016 applicable
JIS Standard
Z3211 E4916U (old Z3212 D5016)
Type
Mild steel 490N/mm 2 -class high-tensile steel for all position
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of thin material
5
From Japan
On 2016-04-10 20:40:51
Absolutely better than LB.
This review is about item#08007124.