Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods L-55

5.00 (1)
Item.#
08007133
Mfr.#
L-55
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The welding of the 490N/mm2 class high tensile steel (SM490, SM490Y, SM520, etc.) which is used for important structures, such as shipbuilding, architecture, bridges, pressure vessel
AWS Standards
A5.1 E7016 relevance
JIS Standard
Z3211 E4916U (formerly Z3212 D5016)
Type
Mild-steel, 490N/mm2 class high-tensile steel for all positions
Coating
Low hydrogen system
Rod Diameter (phi mm)
4
Stick Length (mm)
450
Current Range (A)
(Downward) 120-190 (Upward, standing) 90-150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of thin material
5
From Japan
On 2016-04-10 20:40:51
Absolutely better than LB.
This review is about item#08007124.