Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods L-55

5.00 (1)
Item.#
08007142
Mfr.#
L-55
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
The welding of the 490N/mm2 class high tensile steel (SM490, SM490Y, SM520, etc.) which is used for important structures, such as shipbuilding, architecture, bridges, pressure vessel
Rod Diameter (phi mm)
5
Stick Length (mm)
450
Type
Mild-steel, 490N/mm2 class high-tensile steel for all positions
Coating
Low hydrogen system
JIS Standard
Z3211 E4916U (formerly Z3212 D5016)
AWS Standards
A5.1 E7016 relevance
Current Range (A)
(Downward) 190-240 (Upward, standing) 130-170
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of thin material
5
From Japan
On 2016-04-10 20:40:51
Absolutely better than LB.
This review is about item#08007124.