Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel YT-28S

Item.#
08007151
Mfr.#
YT-28S
Package Qty.
1Box(5kg)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Suitable for welding mild steel / 490N/mm2 class high tensile strength steel and sheet metal welding. Please use a back shield for back welding
AWS Standards
A5.18 ER70S-G applicable
Wire Diameter (phi mm)
1.2
Stick Length (mm)
1000
JIS Standard
Z3316 YGT50 applicable
Type
Mild steel 490N / mm 2 -class high-strength steel for