Buy more than* S$200* and get FREE SHIPPING

  • TIG Welding Rod for Stainless Steel

TIG Welding Rod for Stainless Steel YT-28S

Item.#
08007167
Mfr.#
YT-28S
Package Qty.
1Box(5kg)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for welding mild steel / 490N/mm2 class high tensile strength steel and sheet metal welding. Please use a back shield for back welding
AWS Standards
A5.18 ER70 S-G corresponding
Wire Diameter (phi mm)
1.6
Stick Length (mm)
1000
JIS Standard
Z3316 YGT50 corresponding
Type
For mild steel 490N/mm2 high class tensile steel