Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Wire

Welding Wire YM-SCM

5.00 (1)
Item.#
08007203
Mfr.#
YM-SCM
Package Qty.
1Box(5kg)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
All position welding of ultra-thin boards, such as a cars, vehicles, and farm machines
JIS Standard
Z3312 G49A0C16 (formerly Z3312 YGW14)
Current Range (A)
All positions: 40-100
AWS Standards
S-A5.18 ER703 applicable
Type
For mild steel 490N/mm2high class tensile steel CO2
Wire Diameter (phi mm)
0.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding automobile parts
5
From Japan
On 2014-07-29 13:40:34
Although the price is cheaper than the genuine one used to date, I do not want to feel a difference at all, so I would like to purchase this next time as well.
This review is about item#08007203.