Buy more than* S$200* and get FREE SHIPPING

  • Gas Rod

Gas Rod 2

4.00 (2)
Item.#
08007395
Mfr.#
2
Package Qty.
1Pack(10kg)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
1000
JIS Standard
Z3201 (gas welding rod for mild steel) GB-32
Rod Diameter (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2017-02-03 12:50:26
Good thing. However, seems to have dropped at the time of delivery, it came in a state in which the case is contents popped out when torn. Since heavy goods than it looks, where I want to is some kind of measures.
This review is about item#8007386.
Used as a shaft of PET bottles automotive work in volunteer
5
From Japan
On 2016-05-24 19:41:19
It runs very well because there is a moderate weight difference with bamboo sticks.
This review is about item#08007413.