Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gas Rod

Gas Rod 4

4.33 (3)
Item.#
08007422
Mfr.#
4
Package Qty.
1Pack(10kg)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
1000
JIS Standard
Z3201 (mild steel gas welding rod) GB-32
Rod Diameter (phi mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gas welding operation
5
From Japan
On 2018-01-06 14:09:02
It is a material that can not be gotten elsewhere easily, but it is easy for Monotaro. Besides it is cheap (it is cheaper than buying from direct gas arrangement). GOOD!
This review is about item#8007404.
welding
3
From Japan
On 2017-02-03 12:50:26
It is good. However, it seemed to have dropped at the time of delivery, the case came splitting and the contents came out. It is a heavier item than it looks, so I want you to take some measures.
This review is about item#8007386.
Volunteer use as a shaft for automobile work of plastic bottles
5
From Japan
On 2016-05-24 19:41:19
Unlike bamboo chick, it has a reasonable weight so it runs very well.
This review is about item#08007413.